Shop All Breakroom Cabinets
Tuhome
Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Black
Mfr # BLW7784
Zoro # G808853768
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 71.1 in.
- Overall Width 19.2 in.
- Overall Depth 19.2 in.
- Number of Drawers 0
- Cabinet Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLW7784
- Zoro # G808853768
- UPC # 7707062377592
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 71.1 in. |
Overall Width | 19.2 in. |
Overall Depth | 19.2 in. |
Details
Color | Black |
Number of Drawers | 0 |
Cabinet Material | Laminate |
Handle Finish | Black |
Number of Doors | 0 |
Number of Shelves | 5 |
Weight | 88.8 lbs. |
Features | Eight Built-in Wine Rack4,4 in. |
Includes | Hadware |
Legs | 3 |
Description
The TUHOME Essential Corner Bar Cabinet is the perfect touch for your home bar!With an exclusive ergonomic size 19.2 in. W X 19.2 in. D X 71.1 in. H fits perfect in any corner. This sleek and stylish corner bar is perfect for any home looking to add a touch of exclusivity. The built-in storage makes it easy to keep your drinks and snacks handy, while the smooth black manufactured wood finish will complement any decor.Includes ample storage capacity with three shelves 15.5 in. H X 11.8 in. H X 17.7 in. H , eight Built-in Wine Rack4.4 in. , and a cup rack ideal for your glasses. Make your next party unforgettable with the TUHOME Essential Corner Bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE Single-Pedestal L-Shaped Desk with Integrated Power Management, 59.8x59.8x29.7, Natural Wood/Black (UN60420-CC)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- PYRAMID Digital Timer Controller (CBPLATEKIT)
- EAST WEST FURNITURE East West Furniture DNP-23-K Denton King Size Platform Bed Frame with 4 Solid Wood Legs & 2 Extra Center Legs - Oak (DNP-23-K)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso (MLC5013)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves-Black (BLW5546)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Light Gray (BLZ6716)
- TUHOME Cincinatti Corner Bar Cabinet, Cup Rack, Two External Shelves, One Drawer, Four Legs, Dark Brown (BLB7766)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Kaia Corner Bar Cabinet, 2 Shelves, 10 Built-in Wine Rack, Door Cabinet, 2 interior Shelves, BK/Pine (BWM7764)
- Tuhome Breakroom Cabinets