Shop All Breakroom Cabinets
Tuhome
Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Aged Oak
Mfr # BLM7785
Zoro # G308853992
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 71.1 in.
- Overall Width 19.2 in.
- Overall Depth 19.2 in.
- Number of Drawers 0
- Number of Doors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLM7785
- Zoro # G308853992
- UPC # 7707062375208
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 71.1 in. |
Overall Width | 19.2 in. |
Overall Depth | 19.2 in. |
Details
Color | Beige |
Number of Drawers | 0 |
Number of Doors | 0 |
Number of Shelves | 5 |
Cabinet Material | Laminate |
Handle Finish | Beige |
Weight | 88.8 lbs. |
Includes | Hadware |
Features | Eight Built-in Wine Rack4,4 in. |
Legs | 3 |
Description
The TUHOME Essential Corner Bar Cabinet is the perfect touch for your home bar!With an exclusive ergonomic size 19.2 in. W X 19.2 in. D X 71.1 in. H fits perfect in any corner. This sleek and stylish corner bar is perfect for any home looking to add a touch of exclusivity. The built-in storage makes it easy to keep your drinks and snacks handy, while the smooth macadamia manufactured wood finish will complement any decor.Includes ample storage capacity with three shelves 15.5 in. H X 11.8 in. H X 17.7 in. H , eight Built-in Wine Rack4.4 in. , and a cup rack ideal for your glasses. Make your next party unforgettable with the TUHOME Essential Corner Bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Black (B9476-BK)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7782)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Macadamia (CLW9038)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves-Black (BLW5546)
- TUHOME Fraktal Corner Bar Cabinet, Ten Built-in Wine Rack, Two Shelves, Double Door, Dark Oak/Pine (BHM7771)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB7788)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- Tuhome Breakroom Cabinets