Shop All Coffee Tables
Tuhome
Essential Coffee Table, One Shelf, Four Legs, Black
Mfr # MLW5602
Zoro # G108854052
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5 in.
- Length 27.5 in.
- Height 17.7 in.
- Tabletop Color Black
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLW5602
- Zoro # G108854052
- UPC # 7707062368712
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 31.5 in. |
Length | 27.5 in. |
Height | 17.7 in. |
Details
Tabletop Color | Black |
Finish | Black |
Includes | Hadware |
Material | Laminate |
Drawers | 0 |
Weight | 33.8 lbs. |
Features | Spacious two tired design, perfect for storage or decor |
Doors | 0 |
Legs | 4 |
Shelves | 1 |
Description
As its name already dictates, the Essential Coffee Table is exactly that. No living room is complete with this two-tiered design, created with black manufactured wood . With a a ample tabletop 31,50 in. W X 27,56 in. D, this coffee table will fit nicely for its size 31,50 in. W X 27,56 in. D X 17,72 in. H and work with almost every decor. The modern design will help bring the look together, and functionality will ensure many comfortable days in your living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- TUHOME Gambia Lift Top Coffee Table, Four Legs, White/Light Oak (MBD5018)
- TUHOME Beyond Lift Top Coffee, Two Legs, One Drawer, Espresso/Onyx (MCX6258)
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, White/Light Oak (MBD5016)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Espresso, 19.6 L x 21.6 in W x 15.3 H (MLC5015)
- TUHOME Nora Lift Top Coffee Table, Two Legs, Dark Walnut (MLC6256)
- AMERIHOME Dining Table 63" x 35" with Rosewood Top and Metal Legs, Seats 4 to 6 (SWDT63)
- Tuhome Coffee Tables