Shop All Breakroom Cabinets
Tuhome
Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Espresso
Mfr # BLC6715
Zoro # G608854248
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 in.
- Overall Width 32.4 in.
- Overall Depth 17.7 in.
- Handle Finish Brown
- Number of Doors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLC6715
- Zoro # G608854248
- UPC # 7707062361171
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 38 in. |
Overall Width | 32.4 in. |
Overall Depth | 17.7 in. |
Details
Color | Brown |
Handle Finish | Brown |
Number of Doors | 0 |
Number of Shelves | 5 |
Cabinet Material | Laminate |
Number of Drawers | 0 |
Includes | Hadware |
Weight | 63.4 lbs. |
Features | One open shelf |
Legs | 4 |
Description
The TUHOME Essential Bar Cabinet is the ideal combination of elegance and comfort due to its ample storage for your home bar; this bar has the capacity of eight cubicles for your favorite wine4.8 in. H X 4.4 in. W to keep it fresh and safe, ample storage space for your glasses, and an interior shelf, in addition of its ideal Superior Top 37.12 in. for decoration.Product measures 38 in. H X 32,4 in. W X 17,7 in. DMade of elegant manufactured wood espresso.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Retro Round Green Wall Clock, 15 in. (10940GR-15)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood End Table (AWBB0120)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- HOME BASICS Home Basics Paris Multi-Purpose Foldable Table (ZOR96321)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Light Gray (BLZ6716)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Black (BLW6550)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Light Grey (BLZ6547)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso (MLC5013)
- TUHOME Fraktal Corner Bar Cabinet, Ten Built-in Wine Rack, Two Shelves, Double Door, Dark Oak/Pine (BHM7771)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- Tuhome Breakroom Cabinets