Shop All Outdoor Benches
Tuhome
Entryway Storage Unit With Door, Six Shoes Capacity, Six Cubbies, Door, Espresso/Mahogany
Mfr # ZCG5660
Zoro # G308854241
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Overall Height 17.4 in.
- Overall Width 39.7 in.
- Overall Depth 13.3 in.
- Finish Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # ZCG5660
- Zoro # G308854241
- UPC # 7707062338401
- Country of Origin Colombia
- Category Outdoor Benches
Dimensions
Overall Height | 17.4 in. |
Overall Width | 39.7 in. |
Overall Depth | 13.3 in. |
Details
Material | Laminate |
Color | Multi-color |
Finish | Multi-color |
Features | Beautiful design with two-color combination |
Includes | Hadware |
Weight | 48.6 lbs. |
Shelves | 2 |
Legs | 5 |
Drawers | 0 |
Doors | 1 |
Description
The Tuhome 6-Pair shoe rack with cabinet is an excellent choice for the functionality and practicality that will give you.Design with six cube spaces, it will provide a place to put eight pair of shoes in them, the added cabinet will allow you to put bigger items like boots of high heels. Is the perfect solution to avoid those piles of shoes at your entryway when you have guest over, or to finally organize your closet space and give your shoes the space they deserve.This product can also be used to organize baskets, bins, or other supplies. Made of manufactured wood in a light gray finish and treated to be resistant to humidity. Dimensions are 17.4 in. H x 13.3 in. D x 39.7 in. W, Dimensions of each cube are 6.8 in.H x 9.4 in. Wx 13.3 in.DCabinet dimensions are 14.1 in.H x 7.7 in. W x 13.3 in. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK Pole Kit 3 Piece (24289)
- SUNCAST Suncast SFB200B Hose Reel Cart, Resin, Light Taupe/Mocha (SFB200B)
- CAMCO MARINE Camco Heavy Duty 25' Premium RV Drinking Water Hose (22833)
- OREGON Two Piece Handle (31-909)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Dark Brown (ZLB7105)
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black (ZLW7111)
- TUHOME Entryway Storage Unit, Eight Shoe Capacity, Espresso/Mahogany (ZCG5659)
- TUHOME Misuri Storage Bench, Four Legs, Two Open Shelves, Light Oak (ZLD7108)
- LORELL Teak Faux Wood Outdoor Bench (42688)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Black (695741BK)
- Tuhome Outdoor Benches