Shop All Outdoor Benches
This Product is Discontinued
Tuhome
Entryway Stackable Storage Unit, Four Cube Spaces, Light Oak (Discontinued)
Mfr # ZLD5658
Zoro # G308854203
This Product is Discontinued
Key Features
- Material Laminate
- Overall Height 15.9 in.
- Overall Width 20 in.
- Color Gray
- Overall Depth 13 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ZLD5658
- Zoro # G308854203
- UPC # 7707062331938
- Country of Origin Colombia
- Category Outdoor Benches
Dimensions
Overall Height | 15.9 in. |
Overall Width | 20 in. |
Overall Depth | 13 in. |
Details
Material | Laminate |
Color | Gray |
Features | Up to four additional racks can be stacked |
Finish | Gray |
Includes | Hadware |
Weight | 21.1 lbs. |
Drawers | 0 |
Doors | 0 |
Shelves | 2 |
Legs | 0 |
Description
The Tuhome 4-Pair stackable shoe rack is an excellent choice for the functionality and practicality that will give you.Design with a four cube space it will provide you a place to put four pair of shoes in them, BUT, with functional design this product was created to be stackable, allowing you to develop a network of storage units as big as you need them, whether it is horizontally or vertically you can build to fit the space you may need.Is the perfect solution to avoid those piles of shoes at your entryway when you have guest over, or to finally organize your closet space and give your shoes the space they deserve.This product can also be used to organize baskets, bins, or other supplies.Made of manufactured wood in a light gray finish and treated to be resistant to humidity.Dimensions are 15.98 in. H x 13.07 in. D x 20.04 in. W, Dimensions of each cube are 6.8 in.H x 9.1 in. Wx 13.07 in.D. EACH UNIT HAS FOUR CUBES, ADDITIONAL UNITS HAVE TO BE PURCHASE IN ORDER TO CREATE A STACKABLE UNIT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.