Shop All Kitchen Cabinets
Tuhome
Eiffel Kitchen Pantry, Two External Shelves, Single Door Cabinet, Two Interior Shelves White, White
Mfr # ALB7162
Zoro # G608853845
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 17.7 in.
- Height 59.2 in.
- Depth 15.7 in.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ALB7162
- Zoro # G608853845
- UPC # 7707062351158
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 17.7 in. |
Height | 59.2 in. |
Depth | 15.7 in. |
Details
Material | Laminate |
Color | White |
Number of Drawers | 1 |
Number of Doors | 0 |
Includes | Hadware |
Finish | White |
Description
TUHOME Eiffel kitchen pantry is a high-quality piece of furniture made of particleboard; this kitchen organization station frees up valuable counter and cabinet space, holding your coffee maker and other small appliances. With two open shelves on the top, you will have enough storage space to out things that you don't know where to store, and one big cabinet with two inside shelves you won't have to worry about space anymore. Dimensions are 17.71 in. W x 15.74 in. D x 59.29 in. H. White finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-R453)
- MTD Spring-Compression (732-3080A)
- PRIME-LINE 9/16 in. x 38 in. Spiral Tilt Balance, Red Tip Single Pack (FH 3820)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, White (ALB4448)
- TUHOME Nala Cleaning Cabinet, Double Door, Four Legs, Five Shelves, Black/White (MWB7675)
- TUHOME Multistorage Pantry abinet, Five Shelves, Double Door Cabinet, Pearl (ALN5531)
- TUHOME Belleria Single Door Pantry with Four Interior Shelves, White (ALB4447)
- TUHOME Juniper Kitchen Island with Large Top Surface. Double Door Cabinet. and Open Shelves -White/Onyx (IBO8910)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- KAPAL 30x30 Pine Wall Cabinet (W3030-PFP)
- Tuhome Kitchen Cabinets