Shop All Nightstands
Tuhome
Eco Nightstand, Superior Top, One Drawer, Lower Shelf, Black
Mfr # MLW6733
Zoro # G608853890
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.6 in.
- Length 18.5 in.
- Weight 23.2 lbs.
- Material Laminate
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLW6733
- Zoro # G608853890
- UPC # 7707062381087
- Country of Origin Colombia
- Category Nightstands
Dimensions
Width | 16.6 in. |
Length | 18.5 in. |
Height | 21.7 in. |
Details
Color | Black |
Weight | 23.2 lbs. |
Material | Laminate |
Includes | Hadware |
Features | Low Shelf |
Doors | 0 |
Shelves | 1 |
Legs | 0 |
Drawers | 1 |
Description
If you are the type of person who wants to have an organization in their room and also their main objects at hand, this nightstand is ideal for you.With a wide-open drawer 15,2 in. W X 12.6 in. H for your favorite books or decorations and a drawer for storing your most necessary objects, its Superior Top 21,49 in. is ideal for small things we need close at hand.Its size 21,73 in. H X 16,69 in. W X 13,58 in. D fits perfect in any bedroom.Particleboard Black finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" ALBSTR BL 55X64 (MAX5564AL)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- MARTEX MAINSPREADS Home Terrace Queen Bedspread, 100x118" (1C76010)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- TUHOME Basilea 2 Drawers Nightstand, Pull Out System, White (MLB8970)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Aura Nightstand, Metal Handle, Two Drawers, Superior Top, Black (MLW6462)
- TUHOME Aira Nightstand, Two Legs, One Shelf, Light Oak/White (MDB7146)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- TUHOME Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White (CIB7915)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- Tuhome Nightstands