Shop All Food Service Carts
Tuhome
Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White
Mfr # BLB6543
Zoro # G008854114
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35 in.
- Material Laminate
- Width 21.6 in.
- Number of Shelves 6
- Length 16.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLB6543
- Zoro # G008854114
- UPC # 665502018382
- Country of Origin Colombia
- Category Food Service Carts
Dimensions
Height | 35 in. |
Width | 21.6 in. |
Length | 16.3 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 6 |
Features | Easy To Assembly |
Number of Drawers | 0 |
Includes | Hadware |
Number of Doors | 1 |
Legs | 0 |
Weight | 52.9 lbs. |
Description
The Tuhome Dukat Bar Cart brings mobility and functionality together. The open top shelf is perfect for preparing and serving cocktails during a party or showcasing decor any other day of the week. Six cubbies vertically line the side of the unit while a large two-tiered shelf cabinet space providing the perfect storage option for all your bottles and glasses. A large glass cabinet door finishes the sleek modern styling and the mobility provided by the wheels with a locking mechanism provide the functionallity you need. Product dimensions: 35.3 H x 21.6 W x 16.3 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Cutter Knife (00-274662)
- HATCO Heat Lamp - Quartz (02.30.170.00)
- VOLLRATH Vollrath Beige Rack Plate And Tray (TR3)
- ALLIANCE ASSY, LID LOCK CATCH (203573)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- TUHOME Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White (MLB6769)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak (MLV5205)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso (MLC3988)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- TUHOME Memphis Bar Cart, Twelve Built-in Wine Rack, Four Legs, One Open Shelf, Light Gray (BLZ6720)
- SHOP TUFF Shop Tuff STF-3218PSC 32 x 18 in. Service Cart (STF-3218PSC)
- Tuhome Food Service Carts