Shop All Desks
Tuhome
Dublin Three Drawer Computer Desk, One Shelf, Light Gray
Mfr # ELZ5693
Zoro # G808854239
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.4 in.
- Overall Depth 17.1 in.
- Overall Height 29.5 in.
- Material Laminate
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 47.4 in. |
Overall Depth | 17.1 in. |
Overall Height | 29.5 in. |
Details
Color | Light Gray |
Material | Laminate |
Number of Drawers | 3 |
Number of Shelves | 1 |
Weight | 61.3 lbs. |
Features | Three drawers for storage and one large drawer perfect for filling |
Includes | Hadware |
Doors | 0 |
Legs | 0 |
Description
With its elegant and modern touch, the Dublin Three Drawer desk is a complete and compact solution for a small workspace.This desk is the perfect way to work from home. With three drawers 4,13 in. H X 17,04 in. W 5.7 in. H X 18,22 in. W 11,41 in. H for storage, it has plenty of room to keep your office supplies organized. The Light Gray finish gives it a modern look that will complement any home decor.With ideal size 47,44 in. W X 17,08 in. D X 29,52 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- DESIGNS OF DISTINCTION 4" Soft Gold Metal Sleeve (01SLV4GL1)
- MIDWEST FASTENER 13/16" Black Plastic Inside Square Rocker 6PK (66881)
- LUXOR Flat Panel TV Stand And Mount (WPSMS51)
- TUHOME Axis Modern L-Shaped Computer Desk with Open & Closed Storage, Light Oak (ELD6594)
- TUHOME Acre Writing Computer Desk, One Drawer -Black (ELW5683)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- TUHOME Maine Desk With Hutch and Shelves -Black (ELW9036)
- TUHOME Vizcaya Home Office Set, Single Drawer, Keyboard Tray, Bookcase, Black (CLW5593)
- INTERION BY GLOBAL INDUSTRIAL Interion L-Shaped Reception Station w/Raceway 116inW x 80inD x 46inH Cherry Counter Gray Panel (249011NCG)
- Tuhome Desks