Shop All Food Service Carts
Tuhome
Dothan 2 Piece Living Room Set, Bar Cabinet, Bar Cart, Espresso
Mfr # CLIV34
Zoro # G008854084
product price: $367.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$367.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # CLIV34
- Zoro # G008854084
- UPC # 685645439967
- Country of Origin Colombia
- Category Food Service Carts
Description
The Dothan 2 Piece Living Room Set is a stylish and functional furniture set designed to add elegance to any living space. The set includes a Kava bar cabinet and a Dukat bar cart, both finished with a rich espresso-manufactured wood finish that provides a sleek and modern look.The Kava Bar Cabinet is a showstopper with 16 wine cubbies 4,4 in.H X 4,4 in.W, an expandable shelf that works like an auxiliary table, a wine glass rack, and a spacious 2-door cabinet. It's perfect for entertaining guests and ensures that you'll be the life of the party.This Dukat Bar Cart is perfect for your home bar. It has a sleek, elegant design and is made of high-quality materials. The casters make it easy to move around, and the six bottle racks 4,4 in.H X 3,7 in.W provide plenty of storage space. The glass door lets you view your bottles and other interior objects. The upper surface is perfect for preparing drinks or snacks.Both pieces of furniture in the Dothan 2 Piece Living Room Set are constructed with high-quality materials and feature a sleek, modern design that will impress. Whether you are entertaining guests or simply relaxing at home, this furniture set is an excellent choice for anyone who wants to add style and functionality to their living space.Dimensions:Furniture 1, Kava Bar CabinetWidth: 20 in. Height: 71,1 in. Depth: 13,3 in. Furniture 2, Dukat Bar CartWidth: 21,6 in. Height: 35 in. Depth: 16,3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOYA Goya Sweetened Condensed Milk 14 oz., PK24 (3690)
- BIGELOW Earl Grey Tea Bags, 28PK (11010348)
- BOHN Motor 115/60/1 Flat Style Plug (25300701)
- EVEREST Fan Motor 10W X 2P CCW (EM01-01)
- TUHOME Memphis Bar Cart, Twelve Built-in Wine Rack, Four Legs, One Open Shelf, Light Gray (BLZ6720)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak (MLV5205)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White (BLB6543)
- TUHOME Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White (MLB6769)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-300 lb Capacity (359)
- Tuhome Food Service Carts