Shop All Kitchen Cabinets
Tuhome
Della 90 Kitchen Pantry, One Drawer, Multiple Cabinets, Two Open Shelvess, White
Mfr # ALB5614
Zoro # G508854171
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 35.4 in.
- Height 66.5 in.
- Depth 13.7 in.
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ALB5614
- Zoro # G508854171
- UPC # 7707062398757
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 35.4 in. |
Height | 66.5 in. |
Depth | 13.7 in. |
Details
Material | Laminate |
Color | White |
Number of Drawers | 1 |
Number of Doors | 6 |
Finish | White |
Includes | Hadware |
Description
The Della 90 Pantry Cabinet is a kitchen organization station that frees up valuable counter and cabinet space. Providing plenty of storage for your plates, glassware, silverware and other small appliances. This kitchen pantry also features a spacious drawer and hidden storage behind two lower panel doors. Elegant doors complete the look and incredible functionality of this pantry cabinet. This unit also has adjustable metal legs to provide stability. Measuring 14 in. x 35 in. x 67 in. H. Finish: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NSTS-1)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Flat Black (ZT102 FBL)
- ZORO SELECT O-Ring, Dash 028, Silicone, 0.07 In., PK50 (U38883.006.0137)
- SESAMEE Round Body Steel Keyed Padlock, KD, Steel Body, 7/8" W (93702)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Dark Brown/Black (ABW6554)
- TUHOME Belleria Single Door Pantry with Four Interior Shelves, White (ALB4447)
- TUHOME Eiffel Kitchen Pantry, Two External Shelves, Single Door Cabinet, Two Interior Shelves White, White (ALB7162)
- TUHOME Hasselt Kitchen Pantry, Double Door, Six Shelves, Light Pine (AGR7919)
- TUHOME Caribe Microwave Cabinet, Four Legs, One Drawer, Double Door, One Shelf, White/Smokey Oak (MBI5579)
- TUHOME Capienza Pantry Cabinet, Two Shelves, Double Door, One Drawer, Three Side Shelves, White (ALB6481)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, White (ALB5603)
- Tuhome Kitchen Cabinets