Shop All Kitchen Cabinets
Tuhome
Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Smokey Oak
Mfr # ALI6604
Zoro # G508853969
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 23.6 in.
- Height 66.5 in.
- Depth 13.7 in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ALI6604
- Zoro # G508853969
- UPC # 7707062352179
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 23.6 in. |
Height | 66.5 in. |
Depth | 13.7 in. |
Details
Material | Laminate |
Color | Gray |
Number of Drawers | 1 |
Number of Doors | 4 |
Finish | Gray |
Includes | Hadware |
Description
The Tuhome Della Kitchen Pantry is a kitchen organization station that frees up valuable counter and cabinet space, holding your microwave, coffee maker, and other small appliances. This kitchen pantry also features a spacious drawer and hidden storage behind two lower panel doors. The hutch features a top cabinet with two doors and a shelf inside. The counter is 23.6 wide by 13.9 inches deep. Making it ideal for most Microwaves or small apliances. The bottom drawer works great for utencils and the large two door cabinet below is perfect for larger objects. This product has adjutable metal legs to provide stability. Product Dimensions are 66.5 Hx 13.9 W x 23.6 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: GM B111 Transponder Key (46 Philips) (JMA) (JMA-TP12GM-37-P-2-1)
- OMNIA Stainless 11 Lever Priv 2-3/4" BS T 1-3/4" Door Satin Stainless Steel (11/00C.PR32D)
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In (4GGU4)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-342)
- TUHOME Portree Kitchen Island with 3-Side Shelves -Black / Ibiza Marble (IWZ9033)
- TUHOME Capienza Pantry Cabinet, Two Shelves, Double Door, One Drawer, Three Side Shelves, White (ALB6481)
- TUHOME Nala Cleaning Cabinet, Double Door, Four Legs, Five Shelves, Black/White (MWB7675)
- TUHOME Juniper Kitchen Island with Large Top Surface. Double Door Cabinet. and Open Shelves -White/Onyx (IBO8910)
- TUHOME Portree Kitchen Island with 3-Side Shelves -White / Macadamia (IBM9034)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- NORTHVILLE CABINETRY Elegant white Base Cabinet 24 (ew-B24)
- Tuhome Kitchen Cabinetry