Shop All Desk Chairs
Tuhome
Cox Office Chair, Nylon Base Black, Fixed Armrest, Black/Smoke
Mfr # SNG7538
Zoro # G908854221
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Material Laminate
- Features Mesh Back & Fabric Seat
- Height 36-4 in.
- Frame Finish Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # SNG7538
- Zoro # G908854221
- UPC # 7707062327849
- Country of Origin Colombia
- Category Desk Chairs
Dimensions
Height | 36-4 in. |
Overall Length | 21 in. |
Width | 24 in. |
Details
Color | Multi-color |
Material | Laminate |
Features | Mesh Back & Fabric Seat |
Frame Finish | Multi-color |
Includes | Hadware |
Weight | 24.2 lbs. |
Legs | 0 |
Shelves | 0 |
Drawers | 0 |
Doors | 0 |
Description
TUHOME Cox Office Chair is a high-quality ergonomic office chair with adjustable seat height and backrest. It has an ergonomic design that provides support for the lower back, and it can be adjusted to fit your body perfectly. The high-density sponge of the seat makes you feel comfortable when sitting on it. TUHOME Alice Office Chair is also very easy to assemble and disassemble, which saves you both time and energy. It is ideal for people who spend long hours working at their desks every day or students who have to study
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- ZORO SELECT Cart, 47-1/4 in. Hx32-5/8 in. W, Black (45NP03)
- ZORO SELECT Desk Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (36FJ99)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-RG-F44)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- OFFICE STAR Managerial Chair, Leather, 18-1/4" to 22-1/2" Height, Black (6876)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- OFFICE STAR Big and Tall Chair, Leather, 20-5/16" to 23-1/8" Height, Adjustable Arms, Black (75-47A773)
- Tuhome Desk Chairs