Shop All Cabinet & Island Legs
Tuhome
Covelo 2 Piece Kitchen Set, Utility Sink Cabinet, Kitchen Island, White/Light Oak
Mfr # CKIT93
Zoro # G308853862
product price: $330.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$330.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # CKIT93
- Zoro # G308853862
- UPC # 685645099321
- Country of Origin Colombia
- Category Cabinet & Island Legs
Description
Introducing the Covelo 2-piece kitchen set! This stylish set features a matching utility sink and kitchen island with a modern white/light oak manufactured wood finish. Made of durable materials, this set is perfect for your kitchen!The Napoles Utility Sink features a double-door cabinet with a sink - perfect for extra storage. The countertop is designed in aluminum for strength and durability, and the whole set has a modern and sleek look that will elevate your kitchen's style. Plus, it's ergonomically sized, so it won't take up too much space. FAUCET NOT INCLUDED This Tanna Kitchen Island is ideal for anyone who wants a functional kitchen island that also serves as a table. The neutral tone of this island will complement any decor, and the simple design makes it an excellent choice for any kitchen. The three-tier shelf on one side provides extra storage, while the top surface 36.2 in.W X 31 in.D is perfect for all your preparations.Dimensions:Furniture 2, Napoles Utility Sink Width: 39.3 in. Height: 35.4 in. Depth: 20.6 in. Furniture 2, Tanna Kitchen IslandWidth: 36.2 in. Height: 36.2 in. Depth: 31 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GM OEM:REF2019-2021 GMC / 4-Button Keyless Entry Remote / PN84209237 / M3N-32337200 (OR-GM127)
- NEWHOUSE HARDWARE Door Chime Cover Only, White (CHM3DCOVER)
- ZORO SELECT Hole Plug, Hole D 3/8 In, Blk, PK25 (1ELU6)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140KA)
- TUHOME Grecia Kitchen Base Cabinet, Three Drawers, Two Internal Shelves, White/Dark Walnut (CLC6765)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, White/Light Oak (MBD5459)
- TUHOME Juniper Kitchen Island, Four Open Shelves, Two Cabinets, Light Oak/White (IDB7164)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, Black/Pine (MWD5460)
- TUHOME Sicilia Kitchen Island, Two External Shelves, Double Door Cabinets, Three Shelves, Black/Light Oak (BWD5580)
- TUHOME Cala Kitchen Island, Four Legs, Three Shelves, White/Walnut (ABC5530)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx4-1/2"H Rubberwood Triangular Mission Bun Foot (BF35RW)
- Tuhome Cabinet & Island Legs