Shop All Dressers
Tuhome
Continental Dresser, Superior Top, Four Drawers, One Shelf, Black
Mfr # CLW5568
Zoro # G208853856
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Four spacious drawers
- Width 31.4 in.
- Includes Hadware
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 31.4 in. |
Height | 43.2 in. |
Length | 14.7 in. |
Details
Color | Black |
Features | Four spacious drawers |
Includes | Hadware |
Material | Laminate |
Weight | 91 lbs. |
Doors | 0 |
Drawers | 3 |
Legs | 0 |
Shelves | 0 |
Description
The Tuhome Continental 4 drawer dresser offers a modern timeless look with a beautiful finish and plenty of different storage options available. The top base also works as a TV stand up to 47 in. Flat screen with their proper base. Featuring 4 drawers 7.5H x 29.6 Wx 14.2 D this dresser will cover any storage needs you may have. One additional feature is the top open shelf, is always good when you can have handy your most frequently used items like books, headphones or your cellphone. Standing at 43 in. High and with all metal hardware and handles this is a great addition to your bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236CG)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- FLASH FURNITURE Folding Chair, Metal, Gray (HF3-MC-309AS-GY-GG)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, Smokey Oak/White (CIB5532)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White/Pine (CBC4765)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White (CLB4614)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, White (CLB7154)
- TUHOME Austin Three Drawer Dresser, Pull Out Mechanism-White (CLB8958)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 5-Drawer Chest (189-11575-ZORO)
- Tuhome Dressers