Shop All Food Service Carts
Tuhome
Clip Kitchen Cart, Single Door Cabinet, Four Casters, White
Mfr # MLB6771
Zoro # G008853742
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38.5 in.
- Material Laminate
- Width 23.6 in.
- Number of Shelves 3
- Features One-Door Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLB6771
- Zoro # G008853742
- UPC # 7707062399990
- Country of Origin Colombia
- Category Food Service Carts
Dimensions
Height | 38.5 in. |
Width | 23.6 in. |
Length | 14.9 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 3 |
Features | One-Door Cabinet |
Number of Drawers | 0 |
Finish | White |
Number of Doors | 1 |
Includes | Hadware |
Weight | 46.5 lbs. |
Legs | 0 |
Description
The idea of adding extra storage to your kitchen is entirely possible with this ergonomic cart. Its Countertop is ideal for the microwave, plus, with the ease of its four caster wheels2,2 in. it is possible to accommodate it in the place you prefer and move it when necessary, and it has ample storage space, elegant and versatile., with a rack for extra storage 0.3 in. Ideal size 38,58 in. H X 23,6 in. W X 14.96 in. D White engineered wood finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Terminal Block (R02.15.046.00)
- CAMBRO Plastic Latch (60264)
- TRUE Temp Control , 077B1264 (988271)
- T&S BRASS Single Pantry Faucet, Single Hole Base, Deck Mount (B-0206)
- TUHOME Camelia Bar Cart, Lower Panel, Six Bottle Cubbies, One Cabinet, Black (BLW7117)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso (MLC3988)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak (MLV5205)
- TUHOME Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black (MLW6198)
- TUHOME Memphis Bar Cart, Twelve Built-in Wine Rack, Four Legs, One Open Shelf, Light Gray (BLZ6720)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- WINSOME TRADING Winsome Trading 92626 Savannah Kitchen Cart - Espresso (92626)
- Tuhome Food Service Carts