Shop All Coffee Tables
Tuhome
Classic Coffee Table, Three Shelves, Four Casters, Walnut/Black
Mfr # MCW7890
Zoro # G508854164
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5 in.
- Length 19.7 in.
- Height 17 in.
- Tabletop Color Multi-color
- Finish Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MCW7890
- Zoro # G508854164
- UPC # 7707062303072
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 31.5 in. |
Length | 19.7 in. |
Height | 17 in. |
Details
Tabletop Color | Multi-color |
Finish | Multi-color |
Includes | Hadware |
Weight | 42.3 lbs. |
Material | Laminate |
Features | One Open Shelf (11,5 in. H X 14,6 in. W) |
Shelves | 3 |
Legs | 0 |
Drawers | 0 |
Doors | 0 |
Description
Is your home in need of a bit of refreshment The TUHOME Classic Coffee Table is the perfect way to add a touch of style and sophistication to any room. This beautiful coffee table features three ample open shelves, perfect for displaying your favorite books, photos, and decorations. And with four casters, you can quickly move it around to suit your needs. Whether you use it as a coffee table in your living room or as a side table in your bedroom, the TUHOME Classic Coffee Table is sure to make a stylish statement in any space, with an ample superior-top 31,5 in. W X 19,7 in. D Designed with elegant walnut and black manufactured wood finish.Product dimensions 19,7 in. D X 31,5 in. W X 17,09 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2398)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Espresso, 19.6 L x 21.6 in W x 15.3 H (MLC5015)
- TUHOME Vassel Coffee Table, Hairpin Legs, Two Shelves, Espresso (MLC4755)
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, White/Light Oak (MBD5016)
- TUHOME Beyond Lift Top Coffee, Two Legs, One Drawer, Espresso/Onyx (MCX6258)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Black (MLW6580)
- SAUDER East Rock Lift Top Coffee Table Ao (433861)
- Tuhome Coffee Tables