Shop All Bookcases & Bookshelves
Tuhome
Classic Bookcase, Multiple Shelves, Walnut/Black
Mfr # BCW7894
Zoro # G408853854
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 9
- Color Brown
- Height 66.9 in.
- Width 31.4 in.
- Length 10.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # BCW7894
- Zoro # G408853854
- UPC # 7707062301757
- Country of Origin Colombia
- Category Bookcases & Bookshelves
Dimensions
Height | 66.9 in. |
Width | 31.4 in. |
Length | 10.2 in. |
Details
Number of Shelves | 9 |
Color | Brown |
Features | Rectangular shape, sturdy and durable |
Material | Laminate |
Doors | 0 |
Includes | Hadware |
Finish | Brown |
Number of Drawers | 0 |
Weight | 65.6 lbs. |
Legs | 0 |
Description
We all know the feeling of cluttered and messy living space. It can be overwhelming and stressful trying to find a place for everything. The TUHOME Classic Bookcase is here to change all that. This classic and stylish bookcase will be a sensation in your home. Its elegant walnut manufactured wood finish and multiple shelves give you plenty of room to store all your belongings. The three lower shelves31,5 in. W X 10,7 in. H are perfect for displaying your favorite books, plants, or knick-knacks. Finally, your home can be tidy and stylish!Product dimensions 31,5 in. W X 10,2 in. D X 67 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair Red - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-RED-GG)
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, Dove Gray (AJSP0480)
- WHALEN Fallbrook Bookcase, Three-Shelf, 28w x 14d x 48.25h, Smoked Ash/Rustic Warm Gray (SPUS-FBBK-GM)
- ORIGAMI RACK Origami RB-OTM 6 Tier Bookshelf 24"L x 10-3/5"W x 65"H Bronze (RB-OTM)
- CHILDCRAFT Mobile Storage Unit with Locking Casters, 3 Compartment, 47-3/4 x 14-1/4 x 24 Inches (1558435)
- LAVISH HOME Lavish Home 83-13-5 54.5 x 11.75 x 17.62 in. Five Tier Wood Storage Shelving Rack with Removable Cover (83-13-5)
- Tuhome Bookcases & Bookshelves