Shop All Desks
Tuhome
Classic 3 Drawers Writing Desk, Black
Mfr # ELW5561
Zoro # G808854048
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.5 in.
- Overall Depth 16.5 in.
- Overall Height 30 in.
- Finish Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 47.5 in. |
Overall Depth | 16.5 in. |
Overall Height | 30 in. |
Details
Finish | Black |
Color | Black |
Material | Laminate |
Number of Drawers | 3 |
Number of Shelves | 0 |
Weight | 61.1 lbs. |
Includes | Hadware |
Features | Classic and proffesional design |
Doors | 0 |
Legs | 0 |
Description
Classic, elegance, and functionality is the best way to describe our TUHOME Classic 3 Drawer computer desk; a timeless product will provide you a great, ready to go and very professional space to study or work from home. Its top surface of 47.5 inches wide and 16.5 Inches deep will allow you to have in laptops and monitors plus a good amount of space for keyboards and a mouse. Featuring a classic finish and three spacious drawers 15.6 inches W x 6.3 inch H that will help you keep your files and documents in order.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Night Stand (1616-4)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Masonite Board Black (6224H-10)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 32L (695900)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- TUHOME Vizcaya Home Office Set, Single Drawer, Keyboard Tray, Bookcase, Black (CLW5593)
- TUHOME Mix L-Shaped Desk, Keyboard Tray, Two Drawers, Single Open Shelf, Light Gray (ELZ5702)
- TUHOME Maine Desk With Hutch and Shelves -Black (ELW9036)
- TUHOME Acre Writing Computer Desk, One Drawer -Black (ELW5683)
- TUHOME Congo Writing Desk, Two Legs, One Drawer, Mahogany (ELG5968)
- HIRSH 29.5 in D, 59 in W, 29.9 in H, Black / Weathered Charcoal, Steel (23987)
- Tuhome Desks