Shop All Coffee Tables
Tuhome
Cincinatti Z Coffee Table, Two Open Shelves, Four Legs, Light Gray
Mfr # MLZ7901
Zoro # G808853973
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.8 in.
- Length 18.5 in.
- Height 15.7 in.
- Tabletop Color Gray
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLZ7901
- Zoro # G808853973
- UPC # 7709477763113
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 39.8 in. |
Length | 18.5 in. |
Height | 15.7 in. |
Details
Tabletop Color | Gray |
Finish | Gray |
Includes | Hadware |
Features | Two Shelves |
Weight | 35.9 lbs. |
Material | Laminate |
Drawers | 0 |
Shelves | 2 |
Doors | 0 |
Legs | 4 |
Description
Looking for a modern coffee table to complete your living room set Look no further than the Cincinatti Coffee Table! This sleek and stylish table is perfect for any contemporary home. The Light Gray manufactured wood finish and four stylish legs make it a trendy choice for your space. Plus, the ample Superior Top space 39,8 in. W X 18,5 in. D is perfect for holding magazines, coasters, remotes, and more! Give your living room the finishing touch it needs with the Cincinatti Coffee Table.Product dimensions 39,8 in. W X 18,5 in. D X 15,7 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS EverLife Workstation Chair Mat for Hard Floors, With Lip, 66x60, Clear (132775)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- TENNSCO Letter Size Starter Unit (1288PC)
- TUHOME Gambia Lift Top Coffee Table, Four Legs, White/Light Oak (MBD5018)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Black (MLW6580)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Espresso, 19.6 L x 21.6 in W x 15.3 H (MLC5015)
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- TUHOME Beyond Lift Top Coffee, Two Legs, One Drawer, Espresso/Onyx (MCX6258)
- TUHOME Vassel Coffee Table, Hairpin Legs, Two Shelves, Espresso (MLC4755)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- Tuhome Coffee Tables