Shop All Breakroom Cabinets
Tuhome
Cincinatti Corner Bar Cabinet, Cup Rack, Two External Shelves, One Drawer, Four Legs, Dark Brown
Mfr # BLB7766
Zoro # G908854122
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Height 72.8 in.
- Overall Width 17.7 in.
- Overall Depth 17.7 in.
- Handle Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLB7766
- Zoro # G908854122
- UPC # 7707062306875
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 72.8 in. |
Overall Width | 17.7 in. |
Overall Depth | 17.7 in. |
Details
Color | Brown |
Handle Finish | Brown |
Number of Drawers | 0 |
Number of Doors | 0 |
Number of Shelves | 3 |
Cabinet Material | Laminate |
Includes | Hadware |
Weight | 84.6 lbs. |
Legs | 4 |
Features | Superior Top Shelf 17,72 in. W X 17,72 in. D |
Description
Don't let your corner go to waste- add some style with the TUHOME Cincinatti Corner Bar Cabinet. This bar cabinet is perfect for creating your new home bar and includes a Superior Top shelf 17,72 in. W X 17,72 in. D and ample storage in one drawer with two shelves and a cup rack. The dark brown manufactured wood finish gives this piece a polished look that will complement any decor.Product dimensions 17,72 in. W X 17,72 in. D X 72,83 in. H perfect for any corner!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, White, Vinyl (493N60)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Hardwood (01243029MA1)
- TUHOME Fraktal Corner Bar Cabinet, Ten Built-in Wine Rack, Two Shelves, Double Door, Dark Oak/Pine (BHM7771)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Light Gray (BLZ6716)
- TUHOME Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Aged Oak (BLM7785)
- TUHOME Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Single Door, Light Gray (BLZ6475)
- TUHOME Kaia Corner Bar Cabinet, 2 Shelves, 10 Built-in Wine Rack, Door Cabinet, 2 interior Shelves, BK/Pine (BWM7764)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- BAXTON STUDIO Laurana ModernOak Brown Finished Wood Kitchen Cabinet and Hutch (193-12004-ZORO)
- Tuhome Breakroom Cabinets