Shop All Dressers
Tuhome
Chile Armoire, Rod, 3 Door Cabinet, 2 Drawers, 2 Superior Adjustable Shelves, Metal Hardware, White
Mfr # CLB5949
Zoro # G308853701
product price: $705.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Key Features
- Color White
- Includes Hadware
- Height 187.5 in.
- Weight 234.9 lbs.
- Legs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 187.5 in. |
Width | 47.2 in. |
Length | 20.2 in. |
Details
Color | White |
Includes | Hadware |
Weight | 234.9 lbs. |
Legs | 0 |
Drawers | 6 |
Doors | 0 |
Material | Laminate |
Shelves | 0 |
Finish | White |
Features | Two spacious drawers |
Description
The Chile armoire is a functionality homerun. Standing at 73 in. high and outstanding features with all the functionality and storage space you need for your bedroom.Its size 73 in.H x 20 in. D x 47.9 in. W is perfect to fit most rooms, providing a lot of closet space without taking much of your room.Two spacious, very wide drawers 28.5 in. W x 4.4 in.H are perfect for your undergarments or small accessories.On the left side, on top of the drawers, a Double Door cabinet with an interior hanging rod will give you plentiful space for hanging your clothes.On the right side, a tall Single Door cabinet conceals four shelves, great for shirts, bags, lotions, or perfumes. Finally, at the top of this armoire, you will get a vast space cabinet 47 in. W x 14.5 H with two sliding doors for easy access to your items.All metal hardware for smooth running and quality of your drawers, and beautiful, modern door pulls are a great touch to this product.Made of particleboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 72" (84 SB2-72")
- DMI Mattress Encasmnt, Queen, 80inLx60inW (554-8069-1952)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- LEWIS HYMAN 36x72 WHT Roll Up Blind (3320136)
- TUHOME Bolton 120 Mirrored Armoire, 2 Door Cabinet, 2 Drawers, Door W/ Mirror, Rods, Black/Light Gray (CWZ5950)
- TUHOME Becca 6 Drawer Double Dresser, Four Legs, Metal Hardware, Light Gray (CLZ7151)
- TUHOME Kenya 3 Drawers Armoire, Double Door, 3-Tier Shelf, White (CLB8962)
- TUHOME Malibu Freestanding Linen Cabinet, 2-Doors, Open Shelves, White (MLB8979)
- TUHOME Krista Dresser, Two Open Shelves, Four Drawers, Black (CLW7158)
- TUHOME Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, Light Oak/White (CDB6588)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- Tuhome Dressers