Shop All Kitchen Cabinets
Tuhome
Caribe Microwave Cabinet, Four Legs, One Drawer, Double Door, One Shelf, White/Smokey Oak
Mfr # MBI5579
Zoro # G008854237
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 24.4 in.
- Height 79.2 in.
- Depth 16.1 in.
- Color Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MBI5579
- Zoro # G008854237
- UPC # 7707062329065
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 24.4 in. |
Height | 79.2 in. |
Depth | 16.1 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Drawers | 1 |
Number of Doors | 4 |
Finish | Multi-color |
Includes | Hadware |
Description
The Tuhome Caribe Kitchen Pantry is a kitchen organization station that frees up valuable counter and cabinet space, holding your microwave, coffee maker, and other small appliances. This kitchen pantry also features a spacious drawer and hidden storage behind two lower panel doors. The hutch features a top cabinet with two doors and a shelf inside. The counter is 24.4 wide by 16.1 inches deep. Making it ideal for most Microwaves or small apliances. The bottom drawer works great for utencils and the large two door cabinet below is perfect for larger objects. This product has adjutable metal legs to provide stability and a wall anchor for you to install the product to a wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 5 in Center to Center Polished Chrome Finish (86688US26)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKS-3C)
- SCHLAGE Grade 1 Single Cylinder Deadbolt, 2-3/4-in Backset, Conventional 6-Pin Cylinder, Keyed 5, Matte Blk (B660P 622)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA26015072)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, White (ALB5603)
- TUHOME Capienza Pantry Cabinet, Two Shelves, Double Door, One Drawer, Three Side Shelves, White (ALB6481)
- TUHOME Portree Kitchen Island with 3-Side Shelves -White / Macadamia (IBM9034)
- TUHOME Pamplona Double Kitchen Pantry, Double Door, Four Legs, Four Shelves, Light Oak/White (ADB7160)
- TUHOME Hasselt Kitchen Pantry, Double Door, Six Shelves, Light Pine (AGR7919)
- TUHOME Nala Cleaning Cabinet, Double Door, Four Legs, Five Shelves, Black/White (MWB7675)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.15.1W)
- Tuhome Kitchen Cabinets