Shop All Kitchen Cabinets
Tuhome
Caribe Microwave Cabinet, Four Legs, One Drawer, Double Door, One Shelf, White
Mfr # MLB5578
Zoro # G508853983
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 24.4 in.
- Height 79.2 in.
- Depth 16.1 in.
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLB5578
- Zoro # G508853983
- UPC # 7707062312500
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 24.4 in. |
Height | 79.2 in. |
Depth | 16.1 in. |
Details
Material | Laminate |
Color | White |
Number of Drawers | 1 |
Number of Doors | 4 |
Finish | White |
Includes | Hadware |
Description
The Tuhome Caribe Kitchen Pantry is a kitchen organization station that frees up valuable counter and cabinet space, holding your microwave, coffee maker, and other small appliances. This kitchen pantry also features a spacious drawer and hidden storage behind two lower panel doors. The hutch features a top cabinet with two doors and a shelf inside. The counter is 24.4 wide by 16.1 inches deep. Making it ideal for most Microwaves or small apliances. The bottom drawer works great for utencils and the large two door cabinet below is perfect for larger objects. This product has adjutable metal legs to provide stability and a wall anchor for you to install the product to a wall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 3-1/4" Set Your Own Combination Wall Lock Box (5401D)
- BARSKA Lock Box, Wall Mounting, Key Cap. 2 (CB13252)
- DIAL MFG Dial Mfg 6341 14 x 1 in. Zinc Blower Pulley With Keyway (897546)
- KWIKSET Powerbolt2 Satin Nickel Single Cylinder Electronic Deadbolt Featuring SmartKey Security (907 15 RCAL RCS CP PWRBOLT 2)
- TUHOME Hasselt Kitchen Pantry, Double Door, Six Shelves, Light Pine (AGR7919)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, Black (ALW5604)
- TUHOME Nala Cleaning Cabinet, Double Door, Four Legs, Five Shelves, Black/White (MWB7675)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Dark Brown/Black (ABW6554)
- TUHOME Eiffel Kitchen Pantry, Two External Shelves, Single Door Cabinet, Two Interior Shelves White, White (ALB7162)
- TUHOME Portree Kitchen Island with 3-Side Shelves -White / Macadamia (IBM9034)
- Tuhome Kitchen Cabinets