No Product Image Available
Tuhome

Campbell 2 Piece Kitchen Set, Kitchen Island, Pantry, White/Light Oak


product price: $325.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cooking and hosting are made more accessible with this two-piece kitchen set from Campbell. The white-light oak manufactured wood island features a spacious worktop and built-in storage, while the wheeled pantry stores everything you need close at hand. Both pieces are designed for easy assembly and use, with a contemporary neutral tone that will suit any home. Plus, the island's wheels make it easy to move around your kitchen as needed.Check out Kitchen Island Cart Victoria if you want a kitchen island with a cart. This kitchen island has casters, so you can move it around your kitchen as needed. The top surface is perfect for all your preparations 53,5 in.W X 18,1 in.D. You can also use it as a side table. The two-door cabinet has internal storage to keep your ingredients or food items. The large drawer is ideal for storing your utensils. There are also two open shelves, which are great for storing cooking items.If you're looking for a perfect place to put your microwave, this pantry is perfect! It includes a surface that fits perfectly in your microwave, double two-door cabinets with interior shelves, and an ample drawer 3,2 in.H X 19,9 in.W X 11,2 in.D. The Della 60 Pantry is also perfect for keeping all your items organized.Dimensions:Furniture 1, Kitchen Island Cart VictoriaHeight: 36,2 in. Width: 53,5 in. Depth: 18,1 in. Furniture 2, Della 60 Pantry Width: 23,6 in. Height: 66,5 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.