Shop All Shoe Storage
Tuhome
Calgary Shoe Rack, Superior Top, One Open Shelf, Two Extendable Shelves, Dark Brown
Mfr # ZLB7107
Zoro # G908854214
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Shelves 1
- Length 10.6 in.
- Height 45.7 in.
- Width 39.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ZLB7107
- Zoro # G908854214
- UPC # 7707062384101
- Country of Origin Colombia
- Category Shoe Storage
Dimensions
Length | 10.6 in. |
Height | 45.7 in. |
Width | 39.3 in. |
Details
Material | Laminate |
Shelves | 1 |
Color | Brown |
Description
Here's the perfect solution to your shoe storage woes, the TUHOME Calgary Shoe Rack is an innovative rack with a unique modern design that will take the minimal space in your room.This sturdy yet stylish shoe rack can hold up to 12 pairs of shoes, making it the perfect addition to any room; The Calgary shoe rack is adjustable to fit any size shoe, so you'll never have to worry about your shoes. Made of resistant dark brown particleboard finish, perfect for your unique touch!Includes two ample Extendable shelves 37,4 in. W X 15,4 in. H, one shelf37,4 in. W X 6,6 in. H and ample Superior Top 39,3 in. W X 10,6 in. DWith ideal size 39,3 in. W X 10,6 in. D X 45,7 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-24)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147YL)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- TUHOME Calgary Shoe Rack, Superior Top, One Open Shelf, Two Extendable Shelves, Light Oak/White (ZDB7106)
- TUHOME Leto Wall Mounted Shoe Rack With Mirror, Single Door, Capacity For Ten Shoes, Black (ZLW4759)
- TUHOME Leto Xl Shoe Rack, Mirror, Five Interior Shelves, Single Door Cabinet, White (ZLB6727)
- TUHOME Leto Xl Shoe Rack, Mirror, Five Interior Shelves, Single Door Cabinet, Black (ZLW6728)
- MANHATTAN COMFORT Hampton Shoe Closet, Off White and Maple Cream (20PMC11)
- HONEY-CAN-DO Honey-Can-Do SHO-01169 18 Pair Over the Door Shoe Rack - White (SHO-01169)
- HASTINGS HOME Shoe Rack, Stackable Storage Bench, Closet, Bathroom, Kitchen, Entry Organizer, 4-Tier Space Saver (638750EFB)
- Tuhome Shoe Storage