Shop All Cabinet & Island Legs
Tuhome
Cala Kitchen Island 40, Two Shelves, One Drawer, Four Legs, Black/Light Oak
Mfr # AWD5777
Zoro # G308853954
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Light Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # AWD5777
- Zoro # G308853954
- UPC # 7707062383609
- Country of Origin Colombia
- Category Cabinet & Island Legs
Details
Color | Black/Light Oak |
Description
The TuHome Cala 40 Kitchen Island brings style and functionality to your kitchen space. Unique features will make this piece your most trusted allied on your kitchen, featuring:A large tabletop 20 in. Width by 40 in. Length will provide a spacious area for dining, assist you during your meal prepping or provide ample space to display your decor.One large drawer on the front will cover all your storage needs.Two open shelves located in the middle and bottom of the island are a great place to put your pots, pans, and larger items.A towel rack Product dimensions are 20 in. W x 36.7 in. H x 40 in. L.It is made of particle board with a white and light oak finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 48 in H Aluminum Continuous Hinge (2ZGC7)
- ZORO SELECT Magnetic Strip, 10 ft. L, 2 In W (6YA64)
- CECO Door Frame, Drywall Afterset, 84x48 In (CHMFR-DW4070-LH-CU)
- ZORO SELECT S Hook, 15/32 in. Opening, 3 in. (5LAD1)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, Black/Pine (MWD5460)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, White/Light Oak (MBD5459)
- TUHOME Sicilia Kitchen Island, Two External Shelves, Double Door Cabinets, Three Shelves, Black/Light Oak (BWD5580)
- TUHOME Cala Kitchen Island, Four Legs, Three Shelves, White/Walnut (ABC5530)
- TUHOME Grecia Kitchen Base Cabinet, Three Drawers, Two Internal Shelves, White/Dark Walnut (CLC6765)
- TUHOME Juniper Kitchen Island, Four Open Shelves, Two Cabinets, Light Oak/White (IDB7164)
- OSBORNE WOOD PRODUCTS 35 1/2 x 4 Beauworth Large Island Leg in Black Walnut (3723W)
- Tuhome Cabinet & Island Legs