Shop All Dressers
Tuhome
Bolton 120 Mirrored Armoire, 2 Door Cabinet, 2 Drawers, Door W/ Mirror, Rods, Black/Light Gray
Mfr # CWZ5950
Zoro # G408854059
product price: $710.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$710.99
Free 30-Day Returns
Key Features
- Color Multi-color
- Doors 0
- Finish Multi-color
- Material Laminate
- Legs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 47.2 in. |
Length | 19.4 in. |
Height | 71.1 in. |
Details
Color | Multi-color |
Doors | 0 |
Finish | Multi-color |
Material | Laminate |
Legs | 0 |
Drawers | 3 |
Includes | Hadware |
Shelves | 0 |
Features | Two drawers |
Weight | 226.4 lbs. |
Description
The Bolton 120 mirrored armoire has it all. Standing at 71 in. high with great outstanding features is practical and full of storage space you need for your bedroom.Its size 71 in.H x19 in. D x 47.2 in. W is perfect to fit most rooms, providing a lot of closet space without taking much of your room.Two spacious, very wide drawers 30.5 in. W x 5.1 in.H are perfect for your undergarments or small accessories.On the left side, on top of the drawers, a Double Door cabinet with an interior hanging rod will give you plentiful space for hanging your clothes.A tall Single Door cabinet conceals four shelves on the right side, great for shirts, bags, lotions, or perfumes. Finally, with a 61 in. High mirror install in the cabinet door, you can get a closer look when you are trying on your clothes, and it will get you that effect of a more spacious room.All metal hardware for smooth running and quality of your drawers, and beautiful, modern door pulls are a great touch to this product.Made of particleboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17639)
- HOLLAND BAR STOOL CO 30" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RRustic)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- TUHOME Kenya 3 Drawers Armoire, Double Door, 3-Tier Shelf, Black (CLW8963)
- TUHOME Bolton 160 Armoire, 6 Shelves, 2 Door Cabinets, 2 Mirrors, 2 Drawers, Rod, Black/Light Gray (CWZ5951)
- TUHOME Kamelot Dresser With Jewelry Box, Single Door Cabinet, Mirror, Two Drawers, White (JLB6741)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Smokey Oak/White (CIB6599)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, White (CLB7154)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- SAUDER Storage Craft Armoire To A2 (434827)
- Tuhome Dressers