Shop All Food Service Carts
Tuhome
Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, Black/Light Oak
Mfr # OWD6767
Zoro # G608854033
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 35.4 in.
- Width 22.4 in.
- Number of Shelves 2
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # OWD6767
- Zoro # G608854033
- UPC # 7707062321762
- Country of Origin Colombia
- Category Food Service Carts
Dimensions
Height | 35.4 in. |
Width | 22.4 in. |
Length | 14.5 in. |
Details
Material | Laminate |
Color | Black/Light Oak |
Number of Shelves | 2 |
Includes | Hadware |
Features | One Rack |
Number of Drawers | 1 |
Number of Doors | 0 |
Weight | 46.5 lbs. |
Legs | 0 |
Description
The TUHOME Blosson Kitchen Cart is designed especially for people looking for an extra work surface or just some added storage in your kitchen.Made of a unique combination of black-light oak particleboard finish, this cart has everything you need; with easy access to move for its four caster wheels, you can put it in your favorite corner!Includes two open shelves, one ample and flexible rack for your fruits, and one spacious drawer15,5 in. W x 4,7 in. HYou can also use its practical countertop 22,4 in. W X 14,5 in. D to prepare your favorite recipes!Ergonomic size 22,4 in. W X 14,5 in. D X 35,4 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Probe - Tank (00-329274)
- GEHLS Gehl's Cheddar 140 oz., PK4 (G05101)
- GREAT NORTHERN POPCORN Lincoln Countertop Popcorn Machine Popper Makes 3 Gallons, 8-Ounce Kettle, Drawer, Tray, Scoop(Black) (350366YWP)
- WOODSTONE OVENS Regulator, 1/2" Cnvtbl (D7000-0116)
- TUHOME Camelia Bar Cart, Lower Panel, Six Bottle Cubbies, One Cabinet, Black (BLW7117)
- TUHOME Memphis Bar Cart, Twelve Built-in Wine Rack, Four Legs, One Open Shelf, Light Gray (BLZ6720)
- TUHOME Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White (MLB6769)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso (MLC3988)
- TUHOME Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black (MLW6198)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- Tuhome Food Service Carts