Shop All Kitchen Cabinets
Tuhome
Belleria Single Door Pantry with Four Interior Shelves, Black
Mfr # ALW5545
Zoro # G908854047
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 16.9 in.
- Height 47.4 in.
- Depth 12.3 in.
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ALW5545
- Zoro # G908854047
- UPC # 7707062338999
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 16.9 in. |
Height | 47.4 in. |
Depth | 12.3 in. |
Details
Material | Laminate |
Color | Black |
Number of Drawers | 0 |
Number of Doors | 1 |
Finish | Black |
Includes | Hadware |
Description
Streamline your space with the Tuhome Alacena Ballerina pantry storage unit. This four-tier shelf neatly hides away clutter behind a sleek door. It's perfect for use in the kitchen, bedroom, living room, dorm room, office, or any other room needing a compact storage unit. This piece is an excellent complement to any room for its capacity, with four interior shelves of several different heights 9.2 in. H, 10.7 in. H, 10.7 in. H, 10.3 in. H for storage versatility. Designed with black particleboard finish, this piece is built to be lightweight and sturdy.Product Dimensions 47.4 in. H x 12,3 in. W x 16.9 in. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Left Hand Window Operator, 13-1/2" L (H 3570)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 7/16 in (C8060-KD-3)
- MAG-MATE Ring Magnet, Neodymium, 1/4 in. (NE365200250NP35)
- TUHOME Hasselt Kitchen Pantry, Double Door, Six Shelves, Light Pine (AGR7919)
- TUHOME Caribe Microwave Cabinet, Four Legs, One Drawer, Double Door, One Shelf, White/Smokey Oak (MBI5579)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Black (ALW5206)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, White (ALB5603)
- TUHOME Capienza Pantry Cabinet, Two Shelves, Double Door, One Drawer, Three Side Shelves, White (ALB6481)
- TUHOME Belleria Single Door Pantry with Four Interior Shelves, White (ALB4447)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Sink Base Kitchen Cabinet, 2 Door (36 in. W x 24 in. D x 34.50 in. H) (SA-BUS36-SW)
- Tuhome Kitchen Cabinets