Shop All Breakroom Cabinets
Tuhome
Beijing Kava Bar Cabinet, Double Door, Two Shelves, Sixteen Built-in Wine Rack, Black
Mfr # MLW7884
Zoro # G308853855
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 71.1 in.
- Overall Width 20 in.
- Overall Depth 13.3 in.
- Cabinet Material Laminate
- Handle Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLW7884
- Zoro # G308853855
- UPC # 691989338125
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 71.1 in. |
Overall Width | 20 in. |
Overall Depth | 13.3 in. |
Details
Color | Black |
Cabinet Material | Laminate |
Handle Finish | Black |
Number of Drawers | 0 |
Number of Shelves | 2 |
Number of Doors | 2 |
Includes | Hadware |
Features | Glass Rack |
Legs | 0 |
Weight | 93.1 lbs. |
Description
We know that when it comes to finding the perfect bar cabinet, you don't compromise. You want style, substance, and plenty of storage space to keep all your favorite tipples. And that's what you'll get with our Beijing Kava Bar Cabinet.Ergonomic dimensions 20 in. W X 13,3 in. D X 71,1 in. H that fits perfectly in any room.With a sleek black wengue manufactured wood finish and 16 Built-in Wine Rack4,4 in. H X 4,4 in. W, this cabinet is the epitome of modern chic. But it's not just about looks - there's plenty of room inside for all your bar essentials, plus two open shelves 18,8 in. W X 15,7 in. H Double Door cabinet, a glass rack, and for additional storage.So whether you're a cocktail lover or an avid wine collector, our Beijing Kava Bar Cabinet has everything you need to create the ultimate home bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Black (MLW6580)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Espresso (BLC6715)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso (MLC5013)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Aged Oak (BLM7785)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Light Grey (BLZ6547)
- TUHOME Cincinatti Corner Bar Cabinet, Cup Rack, Two External Shelves, One Drawer, Four Legs, Dark Brown (BLB7766)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- Tuhome Breakroom Cabinets