Shop All TV Stands & Entertainment Centers
Tuhome
Beijing Floating Entertainment Center, Superior Shelf, 2 Shelves, Space For TV's up 55in. Light Pine
Mfr # PLR7889
Zoro # G308854227
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47.2 in.
- Length 12.4 in.
- Width 55 in.
- Color Beige
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # PLR7889
- Zoro # G308854227
- UPC # 7707062303799
- Country of Origin Colombia
- Category TV Stands & Entertainment Centers
Dimensions
Height | 47.2 in. |
Length | 12.4 in. |
Width | 55 in. |
Details
Color | Beige |
Material | Laminate |
Weight | 52.9 lbs. |
Finish | Beige |
Includes | Hadware |
Features | TV Space (11,8 in. H X 43,3 in. W) |
Shelves | 4 |
Doors | 0 |
Drawers | 0 |
Legs | 0 |
Description
So you've just moved into your new home, and you're finally ready to set up your entertainment center. You've got your big screen TV, your sound system, and all of your movies and video games neatly organized. But there's one problem: you can't find a place to put it all! You've already tried putting the TV on top of the dresser, but it doesn't look right. And the coffee table is too low for comfortable viewing. What are you going to doIntroducing the Beijing Floating Entertainment Center! This stylish and modern entertainment center is the perfect solution for small spaces. With a sleek design and easy installation, it provides a unique space for your TV 11,8 in. H X 43,3 in. W, an upper shelf 4,7 in. D X 43,3 in. W, and a lower shelf to organize your tv essentials. Made of unique light pine manufactured wood finish. Total dimensions 12,4 in. D X 55,1 in. W X 47,2 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS Cpu1 Adjustable Metal Under Desk Computer Cpu Holder Swivels Steel (CPU1g)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- BOSS Executive Chair, Fixed, Grey (B9471-GY)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, Light Oak (RLD6712)
- TUHOME Tunez Tv Stand for TV's up 43 in. Three Open Shelves, One Cabinet, Light Oak (RLD7040)
- TUHOME Kava Entertainment Center, 6 External Shelves, 2 Door Cabinet, Storage Spaces TV's up 37in, Black (CLW6717)
- TUHOME Kaia Tv Stand for TV's up 55 in. Four Shelves, Three Shelves, Black/Pine (RVA3989)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, White (RLB6713)
- TUHOME Oslo Tv Stand for TV's up 51 in. Two Drawers, Four Legs, Three Open Shelves, Dark Walnut (RLC6708)
- SAUDER Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs (434189)
- Tuhome TV Stands & Entertainment Centers