Shop All Dressers
Tuhome
Basilea 5 Drawers Tall Dresser, Pull Out System, Black
Mfr # CLW8975
Zoro # G908854238
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Laminate
- Shelves 0
- Weight 63.4 lbs.
- Drawers 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16.2 in. |
Height | 42.4 in. |
Width | 17.7 in. |
Details
Color | Black |
Material | Laminate |
Shelves | 0 |
Weight | 63.4 lbs. |
Drawers | 5 |
Legs | 0 |
Features | It has five drawers, so you can store everything from clothes to toys to shoes (14,3 in. W X 13,5 in. D) |
Includes | Hadware |
Doors | 0 |
Description
The Basilea 5 Drawers Tall Dresser is perfect for anyone who needs much storage in a small space. Its slim size means it fits easily into any room, and the five drawers provide plenty of space for your clothes, accessories, or anything else you need to store. Each drawer has a capacity of up to 5kg, and they all pull out for easy access. The dresser is also made from solid and durable materials, so it can handle whatever you throw. Designed with an elegant black manufactured wood finish. Dimensions:Height: 42.4 in. Width: 17.7 in. Depth: 16.2 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- TUHOME Vintro Storage Cabinet, Broom Hangers, Metal Handle, White (MLB8977)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Six Drawers, Light Gray (CZB7666)
- TUHOME Augusta Armoire Closet, One Drawer, Double Door Cabinet, Light Oak (CLD7029)
- TUHOME Letna Double Door Cabinet Dresser, 2 Drawers, 4 Interior Shelves, 3 Cabinets With Door, Rod, Black (CLW6470)
- TUHOME Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -Black (CLW9032)
- TUHOME Chile Armoire, Rod, 3 Door Cabinet, 2 Drawers, 2 Superior Adjustable Shelves, Metal Hardware, White (CLB5949)
- TUHOME Omaha Dresser Multi-Storage Compact Unit with Spacious 3 Drawers and Cabinet-Black (CLW9091)
- Tuhome Dressers