Shop All Food Service Carts
Tuhome
Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White
Mfr # BLB6540
Zoro # G708854087
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 32.3 in.
- Width 23.6 in.
- Number of Shelves 7
- Length 14.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLB6540
- Zoro # G708854087
- UPC # 7707062312685
- Country of Origin Colombia
- Category Food Service Carts
Dimensions
Height | 32.3 in. |
Width | 23.6 in. |
Length | 14.7 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 7 |
Features | 2 Open liquor Bottle Shelves with rail guards |
Includes | Hadware |
Number of Drawers | 0 |
Number of Doors | 1 |
Weight | 50.7 lbs. |
Legs | 0 |
Description
The Tuhome Bar Cart brings mobility and functionality together. The smooth open top counter23,6 in. W X 14,7 in. D is perfect for placing cocktails during a function or showcasing decor any other day of the week. Six cubbies vertically line 5,5 in. W X 4,5 in. H the middle of the unit, while a sizeable two-tiered shelf cabinet space on the left provides the perfect storage option for all your bottled needs. Two large side shelves 6,4 in. W X 14,1 in. H for displaying your finest spirits complete this modern, stylish piece, with the possibility to adapt in your favorite place thanks to its caster wheels.Product dimensions 23,6 in. W X 14,7 in. D X 32,3 in. HDesigned with elegant and resistant white Manufactured Wood finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Fruit and Vegetable Peeler (10997)
- LEAKTITE Translucent Blue 3.5 gal Plastic Bucket (003G1TBL010)
- HOBART Gauge, Water Pressure , 0-60 Psi (277915)
- ZWILLING J.A. HENCKELS CHEF'S KNIFE SS 5.5"" 1PC (17541-143)
- TUHOME Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White (MLB6769)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- TUHOME Memphis Bar Cart, Twelve Built-in Wine Rack, Four Legs, One Open Shelf, Light Gray (BLZ6720)
- TUHOME Camelia Bar Cart, Lower Panel, Six Bottle Cubbies, One Cabinet, Black (BLW7117)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso (MLC3988)
- TUHOME Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black (MLW6198)
- SAFCO Refreshment Cart, Mobile, Mahogany (8953MH)
- Tuhome Food Service Carts