Shop All Food Service Carts
Tuhome
Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet Light Gray
Mfr # MBZ5233
Zoro # G708853882
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 32.3 in.
- Width 23.6 in.
- Number of Shelves 7
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MBZ5233
- Zoro # G708853882
- UPC # 7707062308336
- Country of Origin Colombia
- Category Food Service Carts
Dimensions
Height | 32.3 in. |
Width | 23.6 in. |
Length | 14.7 in. |
Details
Material | Laminate |
Color | Light Gray |
Number of Shelves | 7 |
Includes | Hadware |
Number of Drawers | 0 |
Number of Doors | 1 |
Features | 2 Open liquor Bottle Shelves with rail guards |
Weight | 45.2 lbs. |
Legs | 0 |
Description
The Tuhome Bar Cart brings mobility and functionality together. The smooth open top counter23,6 in. W X 14,7 in. D is perfect for placing cocktails during a function or showcasing decor any other day of the week. Six cubbies vertically line 5,5 in. W X 4,5 in. H the middle of the unit, while a sizeable two-tiered shelf cabinet space on the left provides the perfect storage option for all your bottled needs. Two large side shelves 6,4 in. W X 14,1 in. H for displaying your finest spirits complete this modern, stylish piece, with the possibility to adapt in your favorite place thanks to its caster wheels.Product dimensions 23,6 in. W X 14,7 in. D X 32,3 in. HDesigned with elegant and resistant Light Gray Manufactured Wood finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Mesh Filter (261752)
- DIXIE Teaspoon, Black Hvy/Med Wt 1000PK (DXETM517)
- ORTEGA Ortega Taco Sauce .33 oz. Packets, PK500 (700865)
- SOUTHBEND Thermocouple - 36" For - Part# 1161730 (1161730)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White (BLB6543)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso (MLC3988)
- TUHOME Memphis Bar Cart, Twelve Built-in Wine Rack, Four Legs, One Open Shelf, Light Gray (BLZ6720)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- TUHOME Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White (MLB6769)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- Tuhome Food Service Carts