Shop All Kitchen Cabinets
Tuhome
Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, White
Mfr # ALB5603
Zoro # G008854190
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 23.3 in.
- Height 78.7 in.
- Depth 14.5 in.
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ALB5603
- Zoro # G008854190
- UPC # 7707062316416
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 23.3 in. |
Height | 78.7 in. |
Depth | 14.5 in. |
Details
Material | Laminate |
Color | White |
Number of Drawers | 0 |
Number of Doors | 2 |
Finish | White |
Includes | Hadware |
Description
Streamline your space with the Baleare Pantry Cabinet. with ideal size 23,3 in. W X 14,5 in. D X 78,7 in. H. The Baleare can provide functionality in a bedroom, living room, office, or any other room that would need a large storage unit. With five shelves14,5 in. H X 20 in. W that sit neatly behind a Double Door cabinet. All metal doorknobs, hinges, and four legs provide an all-around better quality product. Functionality and style work in perfect harmony. Elegant white particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Heavy Duty Floor Stop with Grade 8 Tensile Bolt Satin Stainless Steel (1209.63)
- DON-JO 2-1/8" Round Finger Pull (125609)
- PAWLING Wall Covering, 6 x 96In, Windor Blue, PK4 (CR-66-8-265)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHN4)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, Black (ALW5604)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- TUHOME Hasselt Kitchen Pantry, Double Door, Six Shelves, Light Pine (AGR7919)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Light Gray (ALZ5232)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Light Oak (ALD6603)
- TUHOME Belleria Single Door Pantry with Four Interior Shelves, White (ALB4447)
- SAUDER Kitchen Island Baltic Oak/white , Counter-height, multi-purpose table for kitchen storage and prep (428253)
- Tuhome Kitchen Cabinets