Shop All Desk Chairs
Tuhome
Axel Office Chair, Mesh Back, Chrome Gaslift, Fabric Seat, Black
Mfr # SLN7536
Zoro # G908854153
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Material Laminate
- Width 16.7 in.
- Features Chrome Armrest With PU Covered
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # SLN7536
- Zoro # G908854153
- UPC # 7707062319998
- Country of Origin Colombia
- Category Desk Chairs
Dimensions
Width | 16.7 in. |
Depth | 19.3 in |
Height | 35.8-39.8 in. |
Overall Length | 19.3 in. |
Details
Seat Color | Black |
Color | Black |
Item | Office Chair |
Material | Laminate |
Features | Chrome Armrest With PU Covered |
Style | Modern |
Frame Finish | Black |
Includes | Hadware |
Drawers | 0 |
Doors | 0 |
Weight | 22 lbs. |
Legs | 0 |
Shelves | 0 |
Description
in.This spectacular office chair is designed to support long hours of work in front of a computer and does not feel muscle fatigue, thanks to its ergonomic design and its perfect curves can fit your waist and back to work without worries. It has a delineated and complete backrest to support your back with the most incredible comfort,Its armrest has PU covers for better protection of the material and at the same time to support your arms, and you can relax your muscles.It has an arm to decrease and increase the height of the chair so you can accommodate according to the need and the places where you work, the chair is quiet and smooth, its base is rotatable 360 Degrees, its performance is perfect, and thanks to the roller can move it through any space in the office or home without making noise in..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Large (QI003013.L)
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- TUHOME Cox Office Chair, Nylon Base Black, Fixed Armrest, Black/Smoke (SNG7538)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/2" to 22-1/2" Height, Fixed Arms, Black Fabric (GO-5301B-BK-GG)
- SAFCO Desk Chair, Vinyl, 17" Height, Black (3000BV)
- OFFICE STAR Desk Chair, Fabric, 19" to 23" Height, Adjustable Arms, Blue (55-7N17-225)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads (GO-WY-85-8-GG)
- MARTHA STEWART Tyla Upholstered Office Chair in White/Polished Brass (CH-220921-5-WH-GLD-MS)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- Tuhome Desk Chairs