Shop All Dressers
Tuhome
Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White
Mfr # CLB4614
Zoro # G208854242
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Features 5 tall spacious Shelves for clothing and accesories
- Includes Hadware
- Shelves 4
- Material Laminate
- Width 35.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 35.4 in. |
Height | 70.8 in. |
Length | 18.5 in. |
Details
Color | White |
Features | 5 tall spacious Shelves for clothing and accesories |
Includes | Hadware |
Shelves | 4 |
Material | Laminate |
Drawers | 2 |
Doors | 3 |
Weight | 143.9 lbs. |
Legs | 0 |
Description
The Austral Collection Armoire is the perfect addition to any room in your home. This spacious armoire has three different storage options. The double-door cabinet provides ample clothing space and a covered hanging rail. The full-height cabinet on the right contains four tall shelves with varying heights to accommodate any storage need. All four shelves are 10.9 in. wide, with heights of 13.6 in., 15.7 in., 15.7 in., and 19.5 in.. Two wider storage drawers offer further versatility. Available in various attractive finishes, you're sure to find the perfect fit for any room.Ideal size 35,4 in. W X 18,5 in. D X 70,8 in. H and exclusive design with elegant white particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- SIGNMISSION Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999946)
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 36'' (SGLHDPL101ES)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Oak/Black (CDW6598)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Smokey Oak/White (CIB6599)
- TUHOME Basilea 5 Drawers Tall Dresser, Pull Out System, Black (CLW8975)
- TUHOME Vintro Storage Cabinet, Broom Hangers, Metal Handle, White (MLB8977)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, Dark Brown (CLB7153)
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- Tuhome Dressers