Shop All Dressers
Tuhome
Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Oak/Black
Mfr # CDW6598
Zoro # G008853803
product price: $357.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$357.99
Free 30-Day Returns
Key Features
- Material Laminate
- Features 5 tall spacious Shelves for clothing and accesories
- Drawers 2
- Weight 143.9 lbs.
- Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 35.4 in. |
Height | 70.8 in. |
Length | 18.5 in. |
Details
Color | Light Oak/Black |
Material | Laminate |
Features | 5 tall spacious Shelves for clothing and accesories |
Drawers | 2 |
Weight | 143.9 lbs. |
Shelves | 4 |
Includes | Hadware |
Doors | 3 |
Legs | 0 |
Description
The Austral Collection Armoire is the perfect addition to any room in your home. This spacious armoire has three different storage options. The double-door cabinet provides ample clothing space and a covered hanging rail. The full-height cabinet on the right contains four tall shelves with varying heights to accommodate any storage need. All four shelves are 10.9 in. wide, with heights of 13.6 in., 15.7 in., 15.7 in., and 19.5 in.. Two wider storage drawers offer further versatility. Available in various attractive finishes, you're sure to find the perfect fit for any room.Ideal size 35,4 in. W X 18,5 in. D X 70,8 in. H and exclusive design with elegant light oak particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- NEXT INNOVATIONS 36" Swirl Round Wall Art (101410050-SWIRL)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Smokey Oak/White (CIB6599)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White (CLB4614)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- TUHOME Augusta Dresser, Hairpin Legs, Three Drawers, Superior Top, Light Oak (CLD7037)
- TUHOME Letna Double Door Cabinet Dresser, 2 Drawers, 4 Interior Shelves, 3 Cabinets With Door, Rod, Black (CLW6470)
- TUHOME Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Pine/White (TMB7906)
- HOMELEGANCE Baylesford Bedroom Bedroom Chest, White (1624W-9)
- Tuhome Dressers