Shop All Dressers
Tuhome
Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray
Mfr # CLZ5534
Zoro # G208853702
product price: $460.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Includes Hadware
- Height 70.8 in.
- Weight 143.9 lbs.
- Doors 3
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 70.8 in. |
Width | 35.4 in. |
Length | 18.5 in. |
Details
Color | Light Gray |
Includes | Hadware |
Weight | 143.9 lbs. |
Doors | 3 |
Material | Laminate |
Shelves | 4 |
Drawers | 2 |
Features | 5 tall spacious Shelves for clothing and accesories |
Legs | 0 |
Description
The Austral Collection Armoire is the perfect addition to any room in your home. This spacious armoire has three doors and two drawers 7,7 in. H X 20,5 in. W, providing ample storage space for all of your belongings. The covered hanging rail and four shelves 10,9 in. W X 13,6 in. H X 15,7 in. H X 15, 7 in. H X 19,5 in. H make it easy to store clothes, toys, or anything else you need. With its stylish design, this armoire is sure to add personality and style to any room in your home.Ideal size 35,4 in. W X 18,5 in. D X 70,8 in. H and exclusive design with elegant Light Gray particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLERUM BY DATUM Laptop Locker, w/Key Lock, Gray Mist (LTL-2K)
- DELFIELD Hinge Kit (RF000066-S)
- ATLAS COMMERCIAL PRODUCTS Replacement Cushion for Wood Folding Chairs, Black (CWFC5BK)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg with bolt and 1" Warm Bronze Ferrule - Walnut (01241009WLWB6)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Smokey Oak/White (CIB6599)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Oak/Black (CDW6598)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White (CLB4614)
- TUHOME Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -White (CLB9031)
- TUHOME Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Pine/White (TMB7906)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, White (CLB7154)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black (2GLF-BK)
- Tuhome Dressers