Shop All Dressers
Tuhome
Austin Three Drawer Dresser, Pull Out Mechanism-White
Mfr # CLB8958
Zoro # G708854148
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminate
- Width 33.4 in.
- Includes Hadware
- Drawers 3
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 33.4 in. |
Length | 16.5 in. |
Height | 31.4 in. |
Details
Color | White |
Material | Laminate |
Includes | Hadware |
Drawers | 3 |
Finish | White |
Features | Its three drawers are perfect for keeping all your clothes tidy in one place, so you won't have to worry about storage. |
Weight | 74 lbs. |
Legs | 0 |
Doors | 0 |
Shelves | 0 |
Description
Looking for an ideal solution for storage in your home Look no further than this Austin Three Drawer Dresser. With a modern look and three spacious drawers, this drawer dresser is perfect for storing all your clothes or essentials. The metal rails on the drawers make moving them easy, and the top surface is ideal for displaying your favorite decorations. Plus, the modern style makes you smile whenever you use this dresser. Designed with an elegant white manufactured wood finish.Dimensions:Height: 31.5 in. Width: 33,46 in. Depth: 16,54 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24006W in. x 52 ft. 4 ft. Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm thick…with tongue…natural latex backing (AMB24006W)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- WADDELL MFG 6 RND Table Leg (2506)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, White/Pine (CBC4764)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Light Gray (CLZ6591)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, White (CLB4757)
- TUHOME Augusta Dresser, Hairpin Legs, Three Drawers, Superior Top, Light Oak (CLD7037)
- TUHOME Bolton 160 Armoire, 6 Shelves, 2 Door Cabinets, 2 Mirrors, 2 Drawers, Rod, Black/Light Gray (CWZ5951)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White (CLB4614)
- VINTIQUEWISE Dresser Valet Leather Chest with Fabric Lining (QI003018-25.S)
- Tuhome Dressers