Shop All Outdoor Benches
Tuhome
Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Dark Brown
Mfr # ZLB7105
Zoro # G208854167
original price:
$144.99
8% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Overall Height 20.2 in.
- Overall Width 40 in.
- Overall Depth 20 in.
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ZLB7105
- Zoro # G208854167
- UPC # 7707062376892
- Country of Origin Colombia
- Category Outdoor Benches
Dimensions
Overall Height | 20.2 in. |
Overall Width | 40 in. |
Overall Depth | 20 in. |
Details
Material | Laminate |
Color | Brown |
Finish | Brown |
Includes | Hadware |
Features | liftable top |
Weight | 57.1 lbs. |
Doors | 0 |
Drawers | 0 |
Legs | 4 |
Shelves | 1 |
Description
The Tuhome Austin Storage Table is a high quality piece of furniture designed for placing it on your doorway, living room or even in bedroom. This product offers a clean, and modern design with a touch of sophistication. This storage table features a liftable top with metal hinges for better quality and longer life, this storage space measures 37.3 in.W X 20 in.D X 5 in.H, this space can be used for storing hats, umbrellas, jackets, clothes or any kind of stuff. In Addition it features a lower panel that is usually used as a shoe rack that measures 40 in.W X 20 in.D. The Tuhime Austin Storage table is made of particle board in a Dark Brown finish, and measures 40 in.W X 20 in.D X 20.2 in.H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Francisco 49ers High Bounce Ball (627-95HB)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-20X20)
- STENS New 435-455 Ignition Key For Club Car Ds And Precedent 105068001, 101974701 (435-455)
- WOODLINK LTD Woodlink NAMAG2 Plastic Magnum Nyjer Thistle Magnum Bird Feeder; Hunter Green (143290)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- TUHOME Entryway Storage Unit, Eight Shoe Capacity, Espresso/Mahogany (ZCG5659)
- TUHOME Misuri Storage Bench, Four Legs, Two Open Shelves, Light Oak (ZLD7108)
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black (ZLW7111)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GARDENISED Wooden Outdoor Park Patio Garden Yard Bench with Designed Steel Armrest and Legs (QI003712)
- Tuhome Patio Furniture