Shop All Nightstands
Tuhome
Austin Nightstand, Casters, Single Drawer-White
Mfr # MLB8956
Zoro # G608853814
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawers 1
- Height 20.4 in.
- Width 15.7 in.
- Material Laminate
- Weight 33.8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLB8956
- Zoro # G608853814
- UPC # 7707062341739
- Country of Origin Colombia
- Category Nightstands
Dimensions
Height | 20.4 in. |
Width | 15.7 in. |
Length | 15.7 in. |
Details
Color | White |
Drawers | 1 |
Material | Laminate |
Weight | 33.8 lbs. |
Shelves | 1 |
Legs | 0 |
Doors | 0 |
Features | The spacious drawer is perfect for keeping your essentials tidy (15,5 in. W X 4,3 in. H X 13,2 in. D) |
Includes | Hadware |
Description
Do you want a nightstand that is stylish and functional The Austin Nightstand has you covered! It's elegantly designed with a sleek modern look and offers plenty of functionality. Thanks to its casters, it's easy to move around, so you can place it wherever you need it in your bedroom. The spacious drawer 15.5 in.W X 4.3 in.H X 13.2 in.D is perfect for keeping all your things tidy, and the open shelf provides storage for books or magazines. Plus, the wide top surface offers plenty of space for your essentials. Designed with an elegant white manufactured wood finish.Dimensions:Height: 20.4 in. Width: 18.9 in. Depth: 15.7 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-TR18-GG)
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet (178AMC205)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- GPX 5.12 in. Black AM/FM Clock Radio Digital Plug-In (C224B)
- TUHOME Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White (CIB7915)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut (MLC6731)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Off White (101GMC8)
- Tuhome Nightstands