Shop All Dressers
Tuhome
Austin 2 Drawers Armoire, Double Door, Hanging Rod, Black
Mfr # CLW8961
Zoro # G108853871
product price: $534.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Key Features
- Finish Black
- Drawers 2
- Legs 0
- Height 70.8 in.
- Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 70.8 in. |
Width | 31.4 in. |
Length | 20.4 in. |
Details
Color | Black |
Finish | Black |
Drawers | 2 |
Legs | 0 |
Doors | 2 |
Shelves | 0 |
Includes | Hadware |
Features | Two spacious drawers for keeping everything neatly organized. |
Material | Laminate |
Weight | 139.6 lbs. |
Description
Looking for an attractive and functional piece of furniture to add extra storage to your home Well, look no further than our Austin 2 Drawers armoire! This spacious armoire is perfect for any room in your home, thanks to its ergonomic size. It features two large doors, perfect for keeping your clothes out of sight, and a hanging rod to keep your clothes hanging and tidy. Plus, it includes two spacious drawers, perfect for tidying your clothes. So if you're looking for extra storage space in a stylish and convenient package, our Austin 2 Drawers armoire is ideal!Designed with an elegant black manufactured wood finish.Dimensions:Height: 70.9 in. Width: 31.5 in. Depth: 20.5 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- TRUE V-Roller Kit (995374)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - White Oak (01244006WK6)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White (CLB4614)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, Dark Brown (CLB7153)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White (CLB6590)
- TUHOME Rosie Armoire, Two Open Shelves, Double Door, Five Shelves, Hanging Rod, Light Oak/White (CDB7136)
- TUHOME Bolton 160 Armoire, 6 Shelves, 2 Door Cabinets, 2 Mirrors, 2 Drawers, Rod, Black/Light Gray (CWZ5951)
- TUHOME Omaha Dresser Multi-Storage Compact Unit with Spacious 3 Drawers and Cabinet-Black (CLW9091)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- Tuhome Dressers