Shop All Breakroom Cabinets
Tuhome
Aurora Bar Cabinet, Single Door, Six Built-in Wine Rack, Two Shelves, Light Gray
Mfr # BLZ6472
Zoro # G508853945
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 32.1 in.
- Overall Width 24.4 in.
- Overall Depth 18.2 in.
- Cabinet Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLZ6472
- Zoro # G508853945
- UPC # 7707062347854
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 32.1 in. |
Overall Width | 24.4 in. |
Overall Depth | 18.2 in. |
Details
Color | Gray |
Cabinet Material | Laminate |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 6 |
Handle Finish | Gray |
Includes | Hadware |
Weight | 63.4 lbs. |
Features | Spacious top surface to prepre drinks |
Legs | 4 |
Description
The Tuhome Aurora Bar Cabinet is the answer you were looking for to have a multifunctional, modern, easy-to-use, and great-looking piece of entertaining your guests at your dinner parties.Standing at 32.1 in. High, this bar cabinet is designed to fit any space, whether you have little or plenty of space available in your room. Its modern yet classic and sober design, size and, functionality will make it stand out in your dining room or living room. This bar cabinet has unique features such as six-bottle cubbies, great to place your liquor bottles.A Single Door cabinet will provide all the concealed space you may need with interior shelves 14 in. High perfect for storing other types of bottles that may not fit the cubbies or glasses and utensils that you may want to have concealed.The top of the bar cabinet will allow you to prepared your drinks, mix cocktails or just keep handy those bottles you may be using.It is made in particle board in Ligh oak finish.Product dimensions are 24.4 in.W x 18.2 in. D x 32.1 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Plastic Folding Chair, PK4 (62534)
- BAXTON STUDIO Veles Ash Walnut Finished Twin Size Trundle Bed (159-9826)
- R & R TEXTILE Bath Towel, 27x54 In, Beige, PK12 (X01180)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- TUHOME Lyrata Bar Cabinet, Six Built-in Wine Rack, Double Door, Light Gray (BLZ7118)
- TUHOME Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Single Door, Light Gray (BLZ6475)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Light Gray (BLZ6716)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Macadamia (CLW9038)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves-Black (BLW5546)
- BAXTON STUDIO Laurana ModernOak Brown Finished Wood Kitchen Cabinet and Hutch (193-12004-ZORO)
- Tuhome Breakroom Cabinets