Shop All Nightstands
Tuhome
Aura Nightstand, Metal Handle, Two Drawers, Superior Top, Black
Mfr # MLW6462
Zoro # G008854039
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Doors 0
- Legs 0
- Width 18.2 in.
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLW6462
- Zoro # G008854039
- UPC # 7707062305311
- Country of Origin Colombia
- Category Nightstands
Dimensions
Width | 18.2 in. |
Length | 15.7 in. |
Height | 21.8 in. |
Details
Color | Black |
Doors | 0 |
Legs | 0 |
Material | Laminate |
Drawers | 2 |
Weight | 33.8 lbs. |
Shelves | 0 |
Includes | Hadware |
Features | Wheels for Mobility |
Description
The AURA NIGHTSTAND is the perfect bedside station to keep any of your bedside essentials. It boasts two perfectly sized drawers 18,8 in. H X 37,7 in. W and a top-shelf style area 10,1 in. H X 43,3 in. W to quickly grab any of your day-to-day belongings. This stylish piece will add some flair to any bedroom!Product size 18,22 in. W X 15,74 in. D X 21,88 in. H made of black particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-GRY-GG)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-052-1-GG)
- RAYMOND PRODUCTS Bistro Table Mover, 8-1/2x30-3/16x51-1/2" (720US)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- TUHOME Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White (CIB7915)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, Black (MLW7145)
- TUHOME Basilea 2 Drawers Nightstand, Pull Out System, White (MLB8970)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- Tuhome Nightstands