Shop All Nightstands
Tuhome
Augusta Nightstand, Single Door Cabinet, Hairpin Legs, White
Mfr # MLB7034
Zoro # G308853763
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.2 in.
- Shelves 1
- Width 17.7 in.
- Includes Hadware
- Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLB7034
- Zoro # G308853763
- UPC # 7707062397804
- Country of Origin Colombia
- Category Nightstands
Dimensions
Height | 22.2 in. |
Width | 17.7 in. |
Length | 13.7 in. |
Details
Color | White |
Shelves | 1 |
Includes | Hadware |
Drawers | 0 |
Features | Two Drawers 5,5 in. H X 16,4 in. W X 7,2 in. H X 16,4 in. W |
Weight | 21.1 lbs. |
Legs | 4 |
Doors | 1 |
Material | Laminate |
Description
Are you looking for a stylish nightstand that won't take up too much space The Augusta Nightstand is perfect for small bedrooms. It has an ergonomic design and size 22.2 in. H X 17,70 in. W X 13,70 in. D is plenty of storage space, making it the ideal place to store your bedside essentials. Plus, it comes in a White finish that will complement any decor. Order yours today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 1.0 in Cream - Set of 2 (2-AT02-CR)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White (102GMC8)
- Tuhome Nightstands