Shop All Dressers
Tuhome
Augusta Dresser, Hairpin Legs, Three Drawers, Superior Top, Light Oak
Mfr # CLD7037
Zoro # G408853755
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Oak
- Shelves 0
- Doors 0
- Length 13.7 in.
- Height 35.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 13.7 in. |
Height | 35.5 in. |
Width | 30.1 in. |
Details
Color | Light Oak |
Shelves | 0 |
Doors | 0 |
Weight | 52.9 lbs. |
Material | Laminate |
Includes | Hadware |
Drawers | 3 |
Features | Two Drawers 4,3 in. H X 26,7 in. W |
Legs | 4 |
Description
You don't have to downsize because you need more storage space! The TUHOME Augusta Dresser is the perfect option for small bedrooms, with plenty of storage in three drawers 8,2 in. H X 26,7 in. W 4,3 in. H X 26,7 in. W. Its casual metal legs and contemporary design make it an easy addition to any modern space.Its size 35,55 in. H X 30,1 in. W X 13,77 in. D fits perfect even for small rooms.It is made with Light Oak particleboard finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- LA CROSSE TECHNOLOGY La Crosse Technology C86279 Atomic Full Calendar Clock with Extra Large Digits (C86279)
- GLOBAL INDUSTRIAL Mesh Back/Vinyl Seat Drafting Stool (695263)
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Smokey Oak/White (CIB6599)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White (CLB6590)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Oak/Black (CDW6598)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, White (CLB6739)
- TUHOME Becca 6 Drawer Double Dresser, Four Legs, Metal Hardware, Light Gray (CLZ7151)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Black/Pine (CTA4224)
- ALATERRE FURNITURE Arden 6-Drawer Double Dresser, Driftwood Gray (ANAN0432)
- Tuhome Dressers