Shop All Dressers
Tuhome
Augusta Armoire Closet, One Drawer, Double Door Cabinet, Light Oak
Mfr # CLD7029
Zoro # G908853736
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Key Features
- Color Beige
- Length 20 in.
- Drawers 1
- Width 30 in.
- Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 20 in. |
Width | 30 in. |
Height | 74 in. |
Details
Color | Beige |
Drawers | 1 |
Doors | 2 |
Material | Laminate |
Features | One Drawer 8,2 in. H X 26,6 in. W |
Includes | Hadware |
Shelves | 0 |
Weight | 131.2 lbs. |
Legs | 4 |
Finish | Beige |
Description
Add a touch of luxury to your home with the TUHOME Augusta Dresser. This spacious dresser comes with a hanging rod and large drawer for your clothes, as well as a lower shelf for added organization; the Double Door cabinet includes a great storage space 51.1 in. H X 28.6 in. W. The beautiful wood finish is sure to complement any home decor.Its size 74,02 in. H X 30,08 in. W X 20,08 in. D is perfect for any room. Light Oak Particleboard and four steel legs for more style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Mint (1300)
- BOSS Vinyl Executive Chair (B9471-BG)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Black (CLW5981)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Smokey Oak/White (CIB6601)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, White (CLB5980)
- TUHOME Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Pine/White (TMB7906)
- TUHOME Kenya 3 Drawers Armoire, Double Door, 3-Tier Shelf, Black (CLW8963)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White (CLB6590)
- MANHATTAN COMFORT 2-Piece DUMBO 5-Drawer Tall Dresser and DUMBO 10-Drawer Double Tall Dresser in Midnight Blue (2-DB04-MB)
- Tuhome Dressers